3/16in x 8in CM95 Carbide Tipped Hammer Bit, SDS Plus Shank, Chisel Shaped Carbide Tip

  • Mfr # CHA CM95-3/16X6X8

  • Zoro # G611874592


product price:  $13.65
/ea

Key Features

Shank Type - Machining
SDS+
Overall Length
8 in
Drill Bit Size
3/16 in
Flute Length
8 in
Shank Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA CM95-3/16X6X8
Zoro #
G611874592
UPC #
846035053464
Country of Origin
Germany

Dimensions

Overall Length
8 in
Drill Bit Size
3/16 in
Flute Length
8 in
Shank Diameter
3/16 in
Maximum Drilling Depth
6 in

Details

Item
Hammer Bit
Shank Type - Machining
SDS+
Finish - Machining
Bright
Measurement System
Fractional

Description

3/16in x 8in CM95 Carbide Tipped Hammer Bit, SDS Plus Shank, Chisel Shaped Carbide Tip, Reinforced Flutes, 6in Usable Length, Champion CM95-3/16X6X8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.