Shop CHAMPION CUTTING TOOL
See all product information
Create Account
31in - 705SP Heavy Duty Jobber Drill, Typ NAS907-B, Straight Shank, PK6
- Mfr # CHA 705SP-31/64
- Zoro # G511875828
product price:Â
$
106.99
/pk of 6, $17.83/ea
Free Shipping & Returns
Key Features
Overall Length
5-7/8"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Diameter
31/64"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA 705SP-31/64
- Zoro #
- G511875828
- UPC #
- 846035040440
- Country of Origin
- United States
Dimensions
- Overall Length
- 5-7/8"
- Diameter
- 31/64"
- Flute Length
- 4-3/8"
Details
- Item
- Jobber Drill Heavy Duty
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide Surface Treatment
- Shank Type - Machining
- Straight
- Decimal Equivalent
- 0.4844
- Drill Bit Point Type
- 135° Degree Split Point
- Drill Bit Sizing
- Fractional
Description
31/64in - 705SP Heavy Duty Jobber Drills, Type NAS907-B, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion 705SP-31/64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.