31in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank, PK6

  • Mfr # CHA XL5-31/64

  • Zoro # G611876190


product price:  $144.99
/pk 6, $24.17/ea
Free Shipping & Returns

Key Features

Overall Length
5-7/8"
Drill Bit Size
31/64"
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Diameter
31/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA XL5-31/64
Zoro #
G611876190
UPC #
846035043786
Country of Origin
United States

Dimensions

Overall Length
5-7/8"
Drill Bit Size
31/64"
Diameter
31/64"
Flute Length
4-3/8"

Details

Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
NOMO Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.4844
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Fractional

Description

31/64in Champion XL5 Brute Platinum Jobber Drills, Heavy Duty, Straight Shank, 135 Degree Split Point, HSS with NOMO Surface Treatment, Black & Bright Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.