Shop CHAMPION CUTTING TOOL
See all product information
Create Account
3/32in - 705LH Left Hand Jobber Drills, Straight Shank, 118 deg Drill, HSS, Bright Finish, 12PK
- Mfr # CHA 705LH-3/32
- Zoro # G411874907
product price:Â
$
124.99
/pk of 12, $10.42/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/4"
Material - Machining
High Speed Steel
Finish - Machining
Bright
Shank Type - Machining
Straight
Decimal Equivalent
0.0938
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA 705LH-3/32
- Zoro #
- G411874907
- UPC #
- 846035031219
- Country of Origin
- United States
Dimensions
- Overall Length
- 2-1/4"
- Flute Length
- 1-1/8"
- Diameter
- 3/32"
Details
- Item
- Jobber Drill Left Hand
- Material - Machining
- High Speed Steel
- Finish - Machining
- Bright
- Shank Type - Machining
- Straight
- Decimal Equivalent
- 0.0938
- Drill Bit Point Type
- 118° Degree Split Point
- Drill Bit Sizing
- Fractional
Description
3/32in - 705LH Left Hand Jobber Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Bright Finish, Champion 705LH-3/32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.