
3/32in HEX28 Hex Shank Jobber Drills, 135 Degree Split, Heavy Duty, Hex Shank, Steel, 6PK
Mfr # CHA HEX28-3/32
Zoro # G811889150
product price: $26.29
/pk 6, $4.38/eaKey Features
Drill Bit Size
3/32"
Material - Machining
High Speed Steel
Shank Type - Machining
Hex
Application
General Purpose
Primary Material Application
Low - Medium Steel Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA HEX28-3/32
Zoro #
G811889150
UPC #
846035070942
Country of Origin
United States
Dimensions
Drill Bit Size
3/32"
Diameter
3/32"
Flute Length
1-3/16"
Details
Item
Hex Shank Drill Bit
Material - Machining
High Speed Steel
Shank Type - Machining
Hex
Application
General Purpose
Primary Material Application
Low - Medium Steel Alloy
Decimal Equivalent
0.0938
Drill Bit Point Type
135° Degree Split Point
Cutting Degree
135°
Drill Bit Sizing
Fractional
Description
3/32in HEX28 Hex Shank Jobber Drills, 135 Degree Split Point, Heavy Duty, Hex Shank, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.