Shop CHAMPION CUTTING TOOL
See all product information
Create Account
3/32in x 1/8in - 166 Solid Carbide End Mill - Square End, Center Cutting, 4 Flute, Right Hand Helix
- Mfr # CHA 166-3/32X1/8
- Zoro # G811874736
product price:Â
$
33.95
/ea
Key Features
Milling Diameter
3/32"
Number of Flutes
4
Overall Length
1-1/2"
Shank Dia.
1/8"
Flute Length
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA 166-3/32X1/8
- Zoro #
- G811874736
- UPC #
- 846035011259
- Country of Origin
- United States
- Number of Flutes
- 4
- Item
- End Mill
- Material
- Carbide
- Drill Bit Sizing
- Fractional
Dimensions
- Milling Diameter
- 3/32"
- Overall Length
- 1-1/2"
- Shank Dia.
- 1/8"
- Flute Length
- 3/8"
Description
3/32in x 1/8in - 166 Solid Carbide End Mill - Square End, Center Cutting, 4 Flute, Right Hand Helix, Champion 166-3/32X1/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.