3/4in-10 - 302 Carbon Steel Hand Tap, Plug Tap, 10 TPI Threads per Inch, Champion, 3PK

  • Mfr # CHA 302-3/4-10-P

  • Zoro # G611872833


product price:  $75.39
/pk 3, $25.13/ea

Key Features

Number of Flutes
4
Tap Material
Carbon Steel
Overall Length
4-1/4"
Thread Length
2"
Tap Size
3/4-10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA 302-3/4-10-P
Zoro #
G611872833
UPC #
846035073172
Country of Origin
China

Dimensions

Overall Length
4-1/4"
Thread Length
2"
Tap Size
3/4-10
Shank Dia.
3/4"
Diameter
3/4"

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
Carbon Steel
Tap Chamfer
Plug
Drill Bit Sizing
Fractional
Tap Type
Hand

Description

3/4in-10 - 302 Carbon Steel Hand Tap, Plug Tap, 10 TPI Threads per Inch, Champion 302-3/4-10-P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.