3/4in-10 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits, PK3

  • Mfr # CHA 308-3/4-10-P

  • Zoro # G311872812


product price:  $240.99
/pk 3, $80.33/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
4-1/4"
Tap Size
3/4-10
Shank Dia.
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 308-3/4-10-P
Zoro #
G311872812
UPC #
846035074933
Country of Origin
United States

Dimensions

Overall Length
4-1/4"
Tap Size
3/4-10
Shank Dia.
3/4"
Thread Length
2"
Diameter
3/4"

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Plug
Drill Bit Sizing
Fractional
Tap Type
Hand

Description

3/4in-10 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 10 TPI Threads per Inch, High Speed Steel, Champion 308-3/4-10-P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.