
3/4in-16 - 302 Carbon Steel Hand Tap, Bottom Tap, 16 TPI Threads per Inch, Champion, 3PK
Mfr # CHA 302-3/4-16-B
Zoro # G111872791
product price:Â $75.39
/pk 3, $25.13/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Material
Carbon Steel
Overall Length
4-1/4"
Shank Dia.
3/4"
Tap Chamfer
Bottom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA 302-3/4-16-B
Zoro #
G111872791
UPC #
846035073219
Country of Origin
China
Dimensions
Overall Length
4-1/4"
Shank Dia.
3/4"
Thread Length
2"
Tap Size
3/4-16
Diameter
3/4"
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
Carbon Steel
Tap Chamfer
Bottom
Drill Bit Sizing
Fractional
Tap Type
Hand
Description
3/4in-16 - 302 Carbon Steel Hand Tap, Bottom Tap, 16 TPI Threads per Inch, Champion 302-3/4-16-B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.