Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # 4170199
  • Zoro # G7679240

product price: 
$
9.59
/ea
Sold in multiples of 10 for $95.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170199
Zoro #
G7679240
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT09T308MP
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
Tin
ANSI Number
CCMT3252MP
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Code
CCMT3252MP
Measurement System
Fractional Inch
Material - Machining
Carbide
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
P, S
Manufacturer Grade
WP15CT
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M
Chip-Breaker Code
MP
Primary Material Application
Stainless Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Secondary Material Application
Nickel, Steel, Titanium
Finish - Machining
TiN
Included Angle
80 Degrees
Cutting Application
Turning
Number of Cutting Edges
4
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Cutting Edge Length
9.67mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MP, Inscribed Circle 3/8 in, TiN, ANSI Code CCMT3252MP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.