3/4in-16 - 308 High Speed Hand Tap, Bottom Tap, Standard inHin Limits, PK3

  • Mfr # CHA 308-3/4-16-B

  • Zoro # G411873245


product price:  $240.99
/pk 3, $80.33/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
4-1/2"
Tap Size
3/4-16
Thread Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 308-3/4-16-B
Zoro #
G411873245
UPC #
846035074971
Country of Origin
United States

Dimensions

Overall Length
4-1/2"
Tap Size
3/4-16
Thread Length
2"
Shank Dia.
3/4"
Diameter
3/4"

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Bottom
Drill Bit Sizing
Fractional
Tap Type
Hand

Description

3/4in-16 - 308 High Speed Hand Tap, Bottom Tap, Standard inHin Limits, Ground Thread, 16 TPI Threads per Inch, High Speed Steel, Champion 308-3/4-16-B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.