
3/4in-16 - 308LH Left H& High Speed H& Tap, Bottom Tap, St&ard inHin Limits
Mfr # CHA 308LH-3/4-16-B
Zoro # G711873389
product price:Â $96.35
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
4-1/4"
Shank Dia.
3/4"
Tap Chamfer
Bottom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 308LH-3/4-16-B
Zoro #
G711873389
UPC #
846035076876
Country of Origin
United States
Dimensions
Overall Length
4-1/4"
Shank Dia.
3/4"
Thread Length
2"
Tap Size
3/4-16
Diameter
3/4"
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Bottom
Drill Bit Sizing
Fractional
Tap Type
Hand
Description
3/4in-16 - 308LH Left Hand High Speed Hand Tap, Bottom Tap, Standard inHin Limits, Ground Thread, 16 TPI Threads per Inch, High Speed Steel, Left Hand, Champion 308LH-3/4-16-B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.