Shop CHAMPION CUTTING TOOL
See all product information
Create Account
3/4in-16 - 308LH Left H& High Speed H& Tap, Plug Tap, St&ard inHin Limits
Mfr # CHA 308LH-3/4-16-P
Zoro # G011873355
product price:Â
$
96.35
/ea
Key Features
Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
4-1/4"
Thread Length
2"
Shank Dia.
3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA 308LH-3/4-16-P
- Zoro #
- G011873355
- UPC #
- 846035076869
- Country of Origin
- United States
Dimensions
- Overall Length
- 4-1/4"
- Thread Length
- 2"
- Shank Dia.
- 3/4"
- Tap Size
- 3/4-16
- Diameter
- 3/4"
Details
- Item
- Hand Tap
- Number of Flutes
- 4
- Tap Material
- High Speed Steel
- Tap Chamfer
- Plug
- Drill Bit Sizing
- Fractional
- Tap Type
- Hand
Description
3/4in-16 - 308LH Left Hand High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 16 TPI Threads per Inch, High Speed Steel, Left Hand, Champion 308LH-3/4-16-P