3/4in - 799 Three Flute Countersink, 100 Degree Countersink Angle, 1/2in Shank Dia., 2-13/32in OAL

  • Mfr # CHA 799-3/4X100

  • Zoro # G911873431


product price:  $74.19
/ea

Key Features

Countersink Angle
100°
Shank Dia.
1/2"
Number of Flutes
3
Material - Machining
High Speed Steel
Overall Length
2-13/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 799-3/4X100
Zoro #
G911873431
UPC #
846035013024
Country of Origin
United States

Dimensions

Shank Dia.
1/2"
Overall Length
2-13/32"
Shank Size
1/2"
Diameter
3/4"

Details

Item
Countersink
Countersink Angle
100°
Number of Flutes
3
Material - Machining
High Speed Steel
Cutting Degree
100°
Drill Bit Sizing
Fractional

Description

3/4in - 799 Three Flute Countersink, 100 Degree Countersink Angle, 1/2in Shank Diameter, 2-13/32in Overall Length, Champion 799-3/4X100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.