
3/4in - 982 Taper Shank Bridge Reamer - Left Hand Spiral Flute, Right Hand Cut, High Speed Steel
Mfr # CHA 982-3/4
Zoro # G011881701
product price:Â $190.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
Taper
Shank Dia.
3/4"
Overall Length
12"
Flute Length
7-3/8"
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA 982-3/4
Zoro #
G011881701
UPC #
846035083522
Country of Origin
South Africa
Dimensions
Shank Dia.
3/4"
Overall Length
12"
Flute Length
7-3/8"
Shank Size
3"
Point Diameter
7/16"
Diameter
3/4"
Details
Item
Taper Shank Bridge Reamer
Shank Type - Machining
Taper
Material
High Speed Steel
Flute Type
Spiral
Drill Bit Sizing
Fractional
Description
3/4in - 982 Taper Shank Bridge Reamer - Left Hand Spiral Flute, Right Hand Cut, High Speed Steel, Champion 982-3/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.