3/4in x 12in CM79SDS Carbide Tipped Rotary Rebar Cutter, SDS Plus Shank, Champion

  • Mfr # CHA CM79SDS-3/4

  • Zoro # G511889078


product price:  $84.19
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Drill Bit Size
3/4 in
Flute Length
12"
Shank Diameter
3/4 in
Drill Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA CM79SDS-3/4
Zoro #
G511889078
UPC #
846035008860
Country of Origin
China

Dimensions

Overall Length
12 in
Drill Bit Size
3/4 in
Flute Length
12"
Shank Diameter
3/4 in
Drill Size
3/4"

Details

Item
Rotary Rebar Cutter
Shank Type
SDS+
Measurement System
Fractional

Description

3/4in x 12in CM79SDS Carbide Tipped Rotary Rebar Cutter, SDS Plus Shank, Champion CM79SDS-3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.