
3/4in x 12in CM85 Heavy Duty Carbide Tipped Percussion Masonry Drill Bit, Straight Shank, Champion
Mfr # CHA CM85-3/4X12
Zoro # G211880160
product price:Â $75.45
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Diameter
3/4 in
Measurement System
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA CM85-3/4X12
Zoro #
G211880160
UPC #
846035014830
Country of Origin
United States
Dimensions
Overall Length
12 in
Diameter
3/4 in
Shank Diameter
3/4 in
Details
Item
Percussion Masonry Drill Bit
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Measurement System
Fractional
Description
3/4in x 12in CM85 Heavy Duty Carbide Tipped Percussion Masonry Drill Bit, Straight Shank, Champion CM85-3/4X12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.