3/4in x 3/4in - 600 High Speed End Mill - Single End, Center Cutting, 2 Flute, RH Helix, HSS

  • Mfr # CHA 600-3/4X3/4

  • Zoro # G511874784


product price:  $81.35
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3/4"
Number of Flutes
2
Shank Dia.
3/4"
Overall Length
3-9/16"
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 600-3/4X3/4
Zoro #
G511874784
UPC #
846035048644
Country of Origin
United States

Dimensions

Milling Diameter
3/4"
Shank Dia.
3/4"
Overall Length
3-9/16"
Flute Length
1-5/16"

Details

Number of Flutes
2
Item
End Mill
Material
High Speed Steel
Drill Bit Sizing
Fractional

Description

3/4in x 3/4in - 600 High Speed End Mill - Single End, Center Cutting, 2 Flute, Right Hand Helix, High Speed Steel, Champion 600-3/4X3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.