3/4in x 3/4in - 607 High Speed End Mill - Double End, Center Cutting, 4 Flute, RH Helix, HSS

  • Mfr # CHA 607-3/4X3/4

  • Zoro # G211873544


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3/4"
Number of Flutes
4
Material
High Speed Steel
Drill Bit Sizing
Fractional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 607-3/4X3/4
Zoro #
G211873544
UPC #
846035051019
Country of Origin
United States

Dimensions

Milling Diameter
3/4"

Details

Number of Flutes
4
Item
End Mill
Material
High Speed Steel
Drill Bit Sizing
Fractional

Description

3/4in x 3/4in - 607 High Speed End Mill - Double End, Center Cutting, 4 Flute, Right Hand Helix, High Speed Steel, Champion 607-3/4X3/4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.