3/4in x 3/4in x 4-12in - BL Brazed Carbide Tool Bit, Series 883 Carbide,

  • Mfr # CHA BL12-883

  • Zoro # G911889111


product price:  $29.69
/ea

Key Features

Overall Length
4-1/2 in
Drill Bit Size
3/4 in
Flute Length
4-1/2"
Shank Diameter
3/4 in
Material - Machining
M35 Cobalt High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA BL12-883
Zoro #
G911889111
UPC #
846035070485
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Drill Bit Size
3/4 in
Flute Length
4-1/2"
Shank Diameter
3/4 in

Details

Item
Tool Bit
Material - Machining
M35 Cobalt High Speed Steel
Measurement System
Fractional

Description

3/4in x 3/4in x 4-12in - BL Brazed Carbide Tool Bit - Lead Angle Turning Tool for Rough Turning Where Square Shoulder Not Required, Series 883 Carbide, Champion BL12-883

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.