
3/4in x 3/4in x 4-1/2in - E Brazed Carbide Tool Bit - Threading Tool 30 deg Chamfering, PK3
Mfr # CHA E12-370
Zoro # G211889132
product price: $103.99
/pk 3, $34.66/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/2 in
Drill Bit Size
3/4 in
Flute Length
4-1/2"
Shank Diameter
3/4 in
Material - Machining
M35 Cobalt High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA E12-370
Zoro #
G211889132
UPC #
846035071277
Country of Origin
United States
Dimensions
Overall Length
4-1/2 in
Drill Bit Size
3/4 in
Flute Length
4-1/2"
Shank Diameter
3/4 in
Details
Item
Tool Bit
Material - Machining
M35 Cobalt High Speed Steel
Measurement System
Fractional
Description
3/4in x 3/4in x 4-1/2in - E Brazed Carbide Tool Bit - Threading Tool for Universal Threading 30 Chamfering, Notching & Undercutting, Series 370 Carbide, Champion E12-370
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.