Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36mm-4 - 308M High Speed H& Tap, Bottom Tap, St&ard inHin Limits

  • Mfr # CHA 308M-36X4-B

  • Zoro # G511873084


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Overall Length
3"
Shank Dia.
36mm
Tap Chamfer
Bottom
Diameter
36mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 308M-36X4-B
Zoro #
G511873084
UPC #
846035078160
Country of Origin
United States

Dimensions

Overall Length
3"
Shank Dia.
36mm
Diameter
36mm

Details

Item
Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottom
Drill Bit Sizing
Metric
Tap Type
Hand

Description

36mm-4 - 308M High Speed Hand Tap, Bottom Tap, Standard inHin Limits, Ground Thread, 4 TPI Threads per Inch, High Speed Steel, Metric, Champion 308M-36X4-B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.