Shop CHAMPION CUTTING TOOL
See all product information
Create Account
3/8in-16 - 330LH Left Hand Hexagon Rethreading Die, 16 TPI , Chamfered on Both Sides, Carbon Steel
Mfr # CHA 330LH-3/8-16
Zoro # G611874172
product price:Â
$
58.45
/ea
Key Features
Material
carbon steel
Insert Material
Carbon Steel
Diameter
3/8"
Width Across Flats Basic
25/32"
Die Thickness
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA 330LH-3/8-16
- Zoro #
- G611874172
- UPC #
- 846035019279
- Country of Origin
- United States
Dimensions
- Diameter
- 3/8"
- Width Across Flats Basic
- 25/32"
- Die Thickness
- 3/8"
Details
- Item
- Hexagon Rethreading Die
- Material
- carbon steel
- Insert Material
- Carbon Steel
- Drill Bit Sizing
- Fractional
Description
3/8in-16 - 330LH Left Hand Hexagon Rethreading Die, 16 TPI Threads per Inch, Chamfered on Both Sides, Carbon Steel, Champion 330LH-3/8-16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.