
3/8in-16 DT22HEX Comb. Drill & Tap, Hex Shank, 2 Flute, 135 deg Split, HSS & Gold
Mfr # CHA DT22HEX-3/8-16-IPAC
Zoro # G911890025
product price: $36.39
/eaKey Features
Drill Bit Material
High Speed Steel
Shank Type
Hex
Finish
Black & Gold Surface Treatment
Diameter
3/8"
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA DT22HEX-3/8-16-IPAC
Zoro #
G911890025
UPC #
846035055673
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
3/8"
Details
Drill Bit Material
High Speed Steel
Shank Type
Hex
Finish
Black & Gold Surface Treatment
Item
Combination Tap & Drill
Drill Bit Sizing
Fractional
Drill Point Style
135° Degree Split Point
Number of Flutes
2
Description
Champion 3/8in-16 DT22HEX Combination Drill & Tap, Hex Shank, 2 Flute, 135 Degree Split Point, HSS Black & Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.