3/8in-24 - CS30 Hexagon Rethreading Die, 24 TPI Threads per in, Contractor Series

  • Mfr # CHA CS30-3/8-24

  • Zoro # G511874173


product price: $44.15
/pk 6, $7.36/ea

Key Features

Material
carbon steel
Insert Material
Carbon Steel
Diameter
3/8"
Drill Bit Sizing
Fractional
Die Thickness
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CS30-3/8-24
Zoro #
G511874173
UPC #
846035010689
Country of Origin
China

Dimensions

Diameter
3/8"
Die Thickness
3/8"
Width Across Flats Basic
1"

Details

Item
Hexagon Rethreading Die
Material
carbon steel
Insert Material
Carbon Steel
Drill Bit Sizing
Fractional

Description

3/8in-24 - CS30 Hexagon Rethreading Die, 24 TPI Threads per Inch, Contractor Series, Carbon Steel, Champion CS30-3/8-24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.