
3/8in - 705LH Left Hand Jobber Drills, Straight Shank, 118 deg Drill, HSS, Bright Finish, 6PK
Mfr # CHA 705LH-3/8
Zoro # G211874855
product price:Â $236.99
/pk 6, $39.50/ea
Free Shipping & Returns
Key Features
Overall Length
5"
Material - Machining
High Speed Steel
Finish - Machining
Bright
Shank Type - Machining
Straight
Decimal Equivalent
0.375
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA 705LH-3/8
Zoro #
G211874855
UPC #
846035031394
Country of Origin
United States
Dimensions
Overall Length
5"
Flute Length
3-5/8"
Diameter
3/8"
Details
Item
Jobber Drill Left Hand
Material - Machining
High Speed Steel
Finish - Machining
Bright
Shank Type - Machining
Straight
Decimal Equivalent
0.375
Drill Bit Point Type
118° Degree Split Point
Drill Bit Sizing
Fractional
Description
3/8in - 705LH Left Hand Jobber Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Bright Finish, Champion 705LH-3/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.