3/8in - 705SP Heavy Duty Jobber Drill, Typ NAS907-B, Straight Shank, PK6

  • Mfr # CHA 705SP-3/8

  • Zoro # G011876080


product price:  $64.69
/pk 6, $10.78/ea

Key Features

Overall Length
5"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Flute Length
3-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 705SP-3/8
Zoro #
G011876080
UPC #
846035040372
Country of Origin
United States

Dimensions

Overall Length
5"
Flute Length
3-5/8"
Diameter
3/8"

Details

Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.375
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Fractional

Description

3/8in - 705SP Heavy Duty Jobber Drills, Type NAS907-B, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion 705SP-3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.