Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8in Carbide Tool, Carbide Tipped Threading Tool, Champion, 12PK

  • Mfr # CHA E6-370

  • Zoro # G611889121


product price: $175.99
/pk 12, $14.67/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Drill Bit Size
3/8 in
Flute Length
2-1/2"
Shank Diameter
3/8 in
Material - Machining
M35 Cobalt High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA E6-370
Zoro #
G611889121
UPC #
846035071246
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Drill Bit Size
3/8 in
Flute Length
2-1/2"
Shank Diameter
3/8 in
Shank Length
2-1/4"
Shank Width
3/8"

Details

Item
Tool Bit
Material - Machining
M35 Cobalt High Speed Steel

Description

3/8in Carbide Tool, Carbide Tipped Threading Tool, Champion E6-370

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.