
3/8in CT505 Glass & Tile Drill Bit, High Temperature Brazed Carbide Spear Point / Tool Steel Body
Mfr # CHA CT505-3/8
Zoro # G411881806
product price:Â $12.79
/eaKey Features
Shank Diameter
3/8 in
Measurement System
Fractional
Finish - Machining
Bright
Material - Machining
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA CT505-3/8
Zoro #
G411881806
UPC #
846035015172
Country of Origin
United States
Dimensions
Drill Bit Size
3/8 in
Shank Diameter
3/8 in
Details
Item
Glass & Tile Drill
Measurement System
Fractional
Finish - Machining
Bright
Material - Machining
Carbon Steel
Description
Champion 3/8in CT505 Glass & Tile Drill Bit, High Temperature Brazed Carbide Spear Point / Tool Steel Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.