Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8in - MSD Step Drill, 3/8in Single Hole, 135 deg Split, 2 Flute, Straight Shank, Steel

  • Mfr # CHA MSD-3/8

  • Zoro # G911880620


product price: $41.65
/ea

Key Features

Shank Diameter
3/8in
Material - Machining
High Speed Steel
Finish - Machining
Bright
Number of Flutes
2
Diameter
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA MSD-3/8
Zoro #
G911880620
UPC #
846035089173
Country of Origin
Switzerland

Dimensions

Shank Diameter
3/8in
Size Range
3/8in
Diameter
3/8"

Details

Item
Multi-Step Drills
Shank Type - Machining
Straight
Material - Machining
High Speed Steel
Finish - Machining
Bright
Number of Flutes
2
Drill Point Style
135° Degree Split Point
Drill Bit Sizing
Fractional

Description

3/8in - MSD Step Drill, 3/8in Single Hole, 135 Degree Split Point, 2 Flute, Straight Shank, High Speed Steel, Champion MSD-3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.