
3/8in - US5 Twist Drills, Straight Shank, 118 deg Drill, Steel, Oxide Finish, 6PK
Mfr # CHA US5-3/8
Zoro # G411874792
product price: $46.39
/pk 6, $7.73/eaKey Features
Overall Length
5"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Diameter
3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA US5-3/8
Zoro #
G411874792
UPC #
846035039789
Country of Origin
United States
Dimensions
Overall Length
5"
Diameter
3/8"
Flute Length
3-5/8"
Details
Item
Jobber Drill General Purpose
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.375
Drill Bit Point Type
118° Degree Split Point
Drill Bit Sizing
Fractional
Description
3/8in - US5 Twist Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion US5-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.