3/8in x 3/8in - 166 Solid Carbide End Mill - Square End, Center Cutting, 4 Flute, Right Hand Helix

  • Mfr # CHA 166-3/8X3/8

  • Zoro # G611875025


product price:  $98.29
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3/8"
Number of Flutes
4
Shank Dia.
3/8"
Flute Length
7/8"
Overall Length
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 166-3/8X3/8
Zoro #
G611875025
UPC #
846035011310
Country of Origin
United States

Dimensions

Milling Diameter
3/8"
Shank Dia.
3/8"
Flute Length
7/8"
Overall Length
2-1/2"

Details

Number of Flutes
4
Item
End Mill
Material
Carbide
Drill Bit Sizing
Fractional

Description

3/8in x 3/8in - 166 Solid Carbide End Mill - Square End, Center Cutting, 4 Flute, Right Hand Helix, Champion 166-3/8X3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.