
3/8in x 3/8in x 2-1/2in - AR Brazed Carbide Tool Bit - Straight Turning Tool, 12PK
Mfr # CHA AR6-370
Zoro # G311889131
product price: $178.99
/pk 12, $14.92/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2 in
Drill Bit Size
3/8 in
Flute Length
2-1/2"
Shank Diameter
3/8 in
Material - Machining
M35 Cobalt High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA AR6-370
Zoro #
G311889131
UPC #
846035070164
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Drill Bit Size
3/8 in
Flute Length
2-1/2"
Shank Diameter
3/8 in
Width
3/8"
Details
Item
Tool Bit
Material - Machining
M35 Cobalt High Speed Steel
Measurement System
Fractional
Description
3/8in x 3/8in x 2-1/2in - AR Brazed Carbide Tool Bit - Straight Turning Tool for Turning to Square Shoulder, Series 370 Carbide, Champion AR6-370
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.