
3/8in x 4-3/4in Champion Multi-Purpose Drill Bit, Drill Through Steel into Masonry in One Operation
Mfr # CHA CM-MPB-3/8
Zoro # G111880017
product price: $14.69
/eaKey Features
Drill Bit Size
3/8"
Shank Dia.
4"
Diameter
3/8"
Decimal Equivalent
0.375
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA CM-MPB-3/8
Zoro #
G111880017
UPC #
846035066785
Country of Origin
Germany
Dimensions
Drill Bit Size
3/8"
Shank Dia.
4"
Diameter
3/8"
Details
Item
Multi-Purpose Drill Bit
Decimal Equivalent
0.375
Drill Bit Sizing
Fractional
Tip Material
Carbide
Tool Used
Drill Presses, Power Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.