Shop CHAMPION CUTTING TOOL
See all product information
Create Account
3/8in x 6in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head, 4in Usable Length
- Mfr # CHA CM95X-3/8X4X6
- Zoro # G211875951
product price:Â
$
24.75
/ea
Key Features
Shank Type - Machining
SDS+
Overall Length
6 in
Drill Bit Size
3/8 in
Flute Length
6 in
Shank Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA CM95X-3/8X4X6
- Zoro #
- G211875951
- UPC #
- 846035066938
- Country of Origin
- Germany
- Item
- Hammer Bit
- Shank Type - Machining
- SDS+
- Finish - Machining
- Bright
- Measurement System
- Fractional
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- 3/8 in
- Flute Length
- 6 in
- Shank Diameter
- 3/8 in
- Maximum Drilling Depth
- 4 in
Description
3/8in x 6in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head, 4in Usable Length, Champion CM95X-3/8X4X6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.