This item is Discontinued.

Champion Cutting Tool 3/8in x 6in CT705 Carbide Tipped Locksmith Drill, Straight Flute, Champion CHA CT705-3/8X6

3/8in x 6in CT705 Carbide Tipped Locksmith Drill, Straight Flute, Champion (Discontinued)

  • Mfr # CHA CT705-3/8X6
  • Zoro # G811881895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA CT705-3/8X6
Zoro #
G811881895
UPC #
846035015479
Country of Origin
United States

Dimensions

Overall Length
6 in
Drill Bit Size
3/8 in
Flute Length
6"
Shank Diameter
3/8 in

Details

Item
Locksmith Drill
Finish - Machining
Black Oxide Surface Treatment
Flute Type
Straight
Measurement System
Fractional

Description

3/8in x 6in CT705 Carbide Tipped Locksmith Drill, Straight Flute, Champion CT705-3/8X6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.