
3/8in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank, PK6
Mfr # CHA XL5-3/8
Zoro # G811876266
product price: $94.35
/pk 6, $15.73/ea
Free Shipping & Returns
Key Features
Overall Length
5"
Drill Bit Size
3/8"
Material - Machining
High Speed Steel
Finish - Machining
NOMO Surface Treatment
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA XL5-3/8
Zoro #
G811876266
UPC #
846035043717
Country of Origin
United States
Dimensions
Overall Length
5"
Drill Bit Size
3/8"
Diameter
3/8"
Flute Length
3-5/8"
Details
Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
NOMO Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.375
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Fractional
Description
3/8in Champion XL5 Brute Platinum Jobber Drills, Heavy Duty, Straight Shank, 135 Degree Split Point, HSS with NOMO Surface Treatment, Black & Bright Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.