3C Cobalt Screw Machine Drills, Heavy Duty, 135 deg Split Pnt, PK6

  • Mfr # CHA 1705C-3/8

  • Zoro # G111874030


product price: $122.99
/pk 6, $20.50/ea
Free Shipping & Returns

Key Features

Drill Bit Size
3/8 in
Overall Length
3-1/8 in
Flute Length
1-7/8 in
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 1705C-3/8
Zoro #
G111874030
UPC #
846035040976
Country of Origin
United States

Dimensions

Drill Bit Size
3/8 in
Overall Length
3-1/8 in
Flute Length
1-7/8 in
Shank Dia.
3/8"
Diameter
3/8"

Details

Item
Screw Machine Drill
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Measurement System
Fractional
Shank Type - Machining
Straight
Decimal Equivalent
0.375
Point Style
135° Degree Split Point

Description

3/8in Champion 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 Degree Split Point, Premium Cobalt HSS Gold Oxide Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.