
3in BlackGold Heavy Duty Jobber Drill, 135 deg Split, Straight Shank, PK12
Mfr # CHA XGO-3/16
Zoro # G811873487
product price: $51.99
/pk 12, $4.33/eaKey Features
Overall Length
3-1/2"
Drill Bit Size
3/16"
Material - Machining
High Speed Steel
Finish - Machining
Black & Gold Surface Treatment
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA XGO-3/16
Zoro #
G811873487
UPC #
846035043885
Country of Origin
United States
Dimensions
Overall Length
3-1/2"
Drill Bit Size
3/16"
Diameter
3/16"
Flute Length
2-5/16"
Details
Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
Black & Gold Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.1875
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Fractional
Description
Champion 3/16in XGO BlackGold Heavy Duty Jobber Drills, 135° Split Point, Straight Shank, 2-5/16in Flute Length, 3-1/2in Overall Length, HSS with Black & Gold Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.