
3in x 6in CS6X Aircraft Extension Drill - Contractor Series, 135 deg Split, HSS w/Oxide Treat, PK12
Mfr # CHA CS6X-3/32
Zoro # G511880402
product price: $58.35
/pk 12, $4.86/eaKey Features
Overall Length
6 in
Drill Bit Point Angle
135°
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Decimal Equivalent
0.0938
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA CS6X-3/32
Zoro #
G511880402
UPC #
846035044455
Country of Origin
United States
Dimensions
Overall Length
6 in
Flute Length
1-1/4 in
Milling Diameter
3/32"
Diameter
3/32 in
Details
Item
Aircraft Extension Drill
Drill Bit Point Angle
135°
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Decimal Equivalent
0.0938
Point Style
135° Degree Split Point
Drill Bit Sizing
Fractional
Primary Material Application
Medium Steel Alloy
Description
3/32in x 6in Champion CS6X Aircraft Extension Drill Bits - Contractor Series, 135 Split Point, HSS with Black Oxide Treatment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.