
3mm-.5 - 308M High Speed H& Tap, Plug Tap, St&ard inHin Limits, PK3
Mfr # CHA 308M-3X.5-P
Zoro # G111873156
product price:Â $70.89
/pk 3, $23.63/eaKey Features
Tap Material
High Speed Steel
Overall Length
5/8"
Tap Chamfer
Plug
Shank Dia.
3mm
Tap Type
Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 308M-3X.5-P
Zoro #
G111873156
UPC #
846035077255
Country of Origin
United States
Dimensions
Overall Length
5/8"
Shank Dia.
3mm
Diameter
3mm
Details
Item
Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Type
Hand
Drill Bit Sizing
Metric
Description
3mm-.5 - 308M High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, .5 TPI Threads per Inch, High Speed Steel, Metric, Champion 308M-3X.5-P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.