3mm-.5 - 308M High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, .5 TPI , HSS, Metric

  • Mfr # CHA 308M-3X.5-S

  • Zoro # G911873134


product price:  $70.95
/ea

Key Features

Tap Material
High Speed Steel
Overall Length
5/8"
Shank Dia.
3mm
Drill Bit Sizing
Metric
Diameter
3mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 308M-3X.5-S
Zoro #
G911873134
UPC #
846035081351
Country of Origin
United States

Dimensions

Overall Length
5/8"
Shank Dia.
3mm
Diameter
3mm

Details

Item
Hand Tap
Tap Material
High Speed Steel
Drill Bit Sizing
Metric

Description

3mm-.5 - 308M High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, .5 TPI Threads per Inch, High Speed Steel, Metric, Champion 308M-3X.5-S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.