Zoro Homepage

4-3/4in Centering Bit for CM95HC Hammer Core Bits

  • Mfr # CHA CM95HC-DRILL

  • Zoro # G511891279


product price: $26.19
/ea

Key Features

Overall Length
4-3/4 in
Flute Length
4-3/4 in
Material - Machining
Carbide Tipped
Measurement System
Fractional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CM95HC-DRILL
Zoro #
G511891279
UPC #
846035071857
Country of Origin
Germany

Dimensions

Overall Length
4-3/4 in
Flute Length
4-3/4 in

Details

Item
Centering Bit
Material - Machining
Carbide Tipped
Measurement System
Fractional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.