
4 - 796 Bell Combi Drill & Countersink, 60 deg & 90 deg Included Angles, Bell Style, Steel, 12PK
Mfr # CHA 798-4
Zoro # G311890038
product price: $186.99
/pk 12, $15.58/ea
Free Shipping & Returns
Key Features
Shank Dia.
1/8"
Material - Machining
High Speed Steel
Overall Length
2-1/8"
Cutting Degree
90°
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 798-4
Zoro #
G311890038
UPC #
846035012744
Country of Origin
United States
Dimensions
Shank Dia.
1/8"
Overall Length
2-1/8"
Details
Item
Combo Drill & Countersink
Material - Machining
High Speed Steel
Cutting Degree
90°
Drill Bit Sizing
Fractional
Description
4 - 796 Bell Combined Drill & Countersink, 60 Degree & 90 Degree Included Angles, Bell Style, High Speed Steel, Champion 798-4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.