4.0mm Metric Jobber Drill, Heavy Duty, Straight Shank, PK12

  • Mfr # CHA XL8-4.0

  • Zoro # G511873459


product price:  $73.19
/pk 12, $6.10/ea

Key Features

Overall Length
3-1/4"
Material - Machining
High Speed Steel
Finish - Machining
NOMO Surface Treatment
Shank Type - Machining
Straight
Flute Length
2-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA XL8-4.0
Zoro #
G511873459
UPC #
846035036719
Country of Origin
United States

Dimensions

Overall Length
3-1/4"
Flute Length
2-1/8"
Diameter
4mm

Details

Item
Jobber Drill Heavy Duty Metric
Material - Machining
High Speed Steel
Finish - Machining
NOMO Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.1575
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Metric

Description

4.0mm - XL8 Metric Jobber Drills, Heavy Duty, Straight Shank, 135 Degree Split Point, High Speed Steel, NOMO Surface Treatment, Black & Bright Finish, Champion XL8-4.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.