
4in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 4.13 - 4.07, Usable Len: 2in
Mfr # CHA CM89HC-4
Zoro # G211889101
product price: $640.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
4 in
Shank Diameter
4 in
Finish - Machining
Bright
Maximum Drilling Depth
2 in
Measurement System
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA CM89HC-4
Zoro #
G211889101
UPC #
846035038928
Country of Origin
Germany
Dimensions
Drill Bit Size
4 in
Shank Diameter
4 in
Maximum Drilling Depth
2 in
Details
Item
Core Bit
Finish - Machining
Bright
Measurement System
Fractional
Description
4in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Core Tolerance: 4.13 - 4.07, Usable Length: 2in, Heat Treated Tool Steel, Champion CM89HC-4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.