
4in CT7 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth, Pilot Drill & Ejector Spring
Mfr # CHA CT7-4
Zoro # G211880580
product price: $415.99
/ea
Free Shipping & Returns
Key Features
Application
Heavy Duty
Max. Cutting Depth
1"
Shank Size
1/2"
Diameter
4"
Shank Type
Flatted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA CT7-4
Zoro #
G211880580
UPC #
846035086073
Country of Origin
Japan
Dimensions
Max. Cutting Depth
1"
Shank Size
1/2"
Diameter
4"
Details
Application
Heavy Duty
Item
Carbide Tipped Hole Cutter
Shank Type
Flatted
Drill Bit Sizing
Fractional
Working Material
Stainless Steel, Steel
Tip Material
Tungsten Carbide
Industry Use
General Contractors, Electrical, Electricians, HVAC, Sheet Metal Trades
Description
Champion 4in CT7 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth, Pilot Drill and Ejector Spring, 1/2in Shank, For Cutting Material Up to 1in Thick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.