4mm-.7 - 308M High Speed H& Tap, Taper Tap, St&ard inHin Limits, PK3

  • Mfr # CHA 308M-4X.7-T

  • Zoro # G811872947


product price:  $58.79
/pk 3, $19.60/ea

Key Features

Tap Material
High Speed Steel
Overall Length
3/4"
Shank Dia.
4mm
Tap Chamfer
Taper
Diameter
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 308M-4X.7-T
Zoro #
G811872947
UPC #
846035077293
Country of Origin
United States

Dimensions

Overall Length
3/4"
Shank Dia.
4mm
Diameter
4mm

Details

Item
Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Drill Bit Sizing
Metric
Tap Type
Hand

Description

4mm-.7 - 308M High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, .7 TPI Threads per Inch, High Speed Steel, Metric, Champion 308M-4X.7-T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.