
4mm-.7 - CS30M Metric Hexagon Rethreading Die, .7 TPI, Contractor Series, Carbon Steel
Mfr # CHA CS30M-4X.7
Zoro # G211874251
product price:Â $6.19
/ea
Sold in multiples of 2 for $12.38
Key Features
Insert Material
Carbon Steel
Material
carbon steel
Diameter
4mm
Width Across Flats Basic
1"
Drill Bit Sizing
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA CS30M-4X.7
Zoro #
G211874251
UPC #
846035082365
Country of Origin
China
Dimensions
Diameter
4mm
Width Across Flats Basic
1"
Die Thickness
3/8"
Details
Item
Hexagon Rethreading Die
Insert Material
Carbon Steel
Material
carbon steel
Drill Bit Sizing
Metric
Description
4mm-.7 - CS30M Metric Hexagon Rethreading Die, .7 TPI Treads per Inch, Contractor Series, Carbon Steel, Champion CS30M-4X.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.