Shop CHAMPION CUTTING TOOL
See all product information
Create Account
5/16in-18 - 1308 High Speed Nut Tap, Plug Tap, 18 TPI , Standard inHin Taps, 4 Flute, HSS
- Mfr # CHA 1308-5/16-18
- Zoro # G011890130
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
5-1/2"
Shank Dia.
5/16"
Tap Chamfer
Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA 1308-5/16-18
- Zoro #
- G011890130
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Nut Tap
- Number of Flutes
- 4
- Tap Material
- High Speed Steel
- Tap Chamfer
- Plug
- Drill Bit Sizing
- Fractional
- Tap Type
- Nut
Dimensions
- Overall Length
- 5-1/2"
- Shank Dia.
- 5/16"
- Diameter
- 5/16"
Description
5/16in-18 - 1308 High Speed Nut Tap, Plug Tap, 18 TPI Threads per Inch, Standard inHin Taps, 4 Flute, High Speed Steel, Champion 1308-5/16-18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.